Menu Search

CURRENT POWERED BY GE #F24T8/CW/4-6PK

Lamp, Fluorescent; T8; 2-Pin G13; 18W

SKU: 04316817705
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 18W
Lamp Style: Tubular, Preheat
Color: Daylight
Lumens: 1150
Color Temperature: 4100K
Average Life - hrs: 7500
Length: 24 in.
CRI: 60
Packaging: 6 (Priced per Lamp)
Contains Mercury: Yes
Description
Fluorescent; Bulb: T8; Base: 2-Pin G13; 18W; Lamp Style: Tubular, Preheat; Color: Daylight; Average Life - hrs: 7500; Lumens: 1150; Color Temperature: 4100K
Additional Info: Diameter: 1 in.