Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T5; 2-Pin G5; 6W

CURRENT POWERED BY GE #F6T5/D

Starcoat Lamp, Fluorescent; T5; 2-Pin G5; 6W

SKU #04316810028
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 6W
Lamp Style: Tubular
Color: Stark White
Lumens: 230
Color Temperature: 6500K
Average Life - hrs: 5000
Length: 9 in.
CRI: 75
Packaging: 24
Contains Mercury: Yes

Additional Info: Bulb Material: Soda Lime, Diameter: 0.63 in., 38 Lumen/Watt