Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T5; 2-Pin G5; 4W

CURRENT POWERED BY GE #F4T5/CW

Lamp, Fluorescent; T5; 2-Pin G5; 4W

SKU #04316810004
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 24
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 4W
Lamp Style: Tubular, Rapid Start
Color: Cool White
Finish: Opaque
Lumens: 135
Color Temperature: 4100K
Average Life - hrs: 5000
Length: 6 in.
CRI: 60
ANSI Code/Ballast: 2001-1
Packaging: 24
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 4W; Lamp Style: Tubular, Rapid Start; Color: Cool White; Finish: Opaque; Average Life - hrs: 5000; Lumens: 135; Color Temperature: 4100K

Additional Info: Diameter: 0.625 in.