Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T5; 2-Pin G5; 14W
CURRENT POWERED BY GE #F14T5/841/WM/ECO

Starcoat Watt-Miser Lamp, Fluorescent; T5; 2-Pin G5; 14W

SKU # 04316871634
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 14W
Lamp Style: Tubular, Programmed Start
Color: 841
Lumens: 1350
Color Temperature: 4100K
Average Life - hrs: 30000
Length: 22 in.
CRI: 85
Packaging: 40 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: Ecolux Lamp. Dimmable With Appropriate Dimming Ballast