Menu Search
CURRENT POWERED BY GE #F13T5/CW

Lamp, Fluorescent; T5; 2-Pin G5; 13W

SKU # 04316810086
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 13W
Lamp Style: Tubular, Preheat
Color: Cool White
Lumens: 850
Color Temperature: 4100K
Average Life - hrs: 5000
Length: 21 in.
CRI: 60
Packaging: 24 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 13W; Lamp Style: Tubular, Preheat; Color: Cool White; Average Life - hrs: 5000; Lumens: 850; Color Temperature: 4100K

Additional Info: Diameter: 0.625 in.