You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CURRENT POWERED BY GE #F96T12CW1500WM15

Watt-MiserĀ® Lamp, Fluorescent; T12; R17d; 185W

SKU # 04316813789
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 185W
Lamp Style: Tubular, Very High Output
Color: Cool White
Lumens: 12500
Color Temperature: 4100K
Average Life - hrs: 9000
Length: 96 in.
CRI: 60
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: R17d; 185W; Lamp Style: Tubular, Very High Output ; Color: Cool White; Average Life - hrs: 9000; Lumens: 12500; Color Temperature: 4100K

Additional Info: Diameter: 1.5 in.