Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; 2-Pin G13; 35W

CURRENT POWERED BY GE #F35/CX41/U3/WM

GEĀ® Lamp, Fluorescent; T12; 2-Pin G13; 35W

SKU #04316866854
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 12
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 35W
Lamp Style: U-Bend
Color: Cool White
Lumens: 2300
Color Temperature: 4100K
Average Life - hrs: 14000
Length: 23 in.
CRI: 87
Packaging: 12/Case
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 35W; Lamp Style: U-Bend; Color: Cool White; Average Life - hrs: 14000; Lumens: 2300; Color Temperature: 4100K

Additional Info: Diameter: 1.5 in.