Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; 2-Pin G13; 34W
CURRENT POWERED BY GE #F34/CW/C/WM/ECO

GEĀ® Lamp, Fluorescent; T12; 2-Pin G13; 34W

SKU # 04316866649
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 30
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 34W
Lamp Style: Tubular
Color: Soft White
Lumens: 1800
Color Temperature: 4100K
Average Life - hrs: 15000
Length: 48 in.
CRI: 87
Packaging: 6
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 34W; Lamp Style: Tubular; Color: Soft White; Average Life - hrs: 15000; Lumens: 1800; Color Temperature: 4100K

Additional Info: Diameter: 1.5 in.