Menu Search
CURRENT POWERED BY GE #F15T12/CW-6PK

Ecolux® Lamp, Fluorescent; T12; 2-Pin G13; 15W

SKU # 04316810183
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 15W
Lamp Style: Tubular, Preheat
Color: Cool White
Lumens: 760
Color Temperature: 4100K
Average Life - hrs: 9000
Length: 18 in.
CRI: 60
Packaging: 6 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 15W; Lamp Style: Tubular, Preheat; Color: Cool White; Average Life - hrs: 9000; Lumens: 760; Color Temperature: 4100K

Additional Info: Diameter: 1.5 in.