CURRENT POWERED BY GE #F96T8/SPX50/HO

Fluorescent, T8, R17d, 86W, 216V

SKU: 04316812535
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: R17d
Watts: 86W
Lamp Style: Linear
Voltage: 216V
Color: Daylight
Lumens: 8200
Color Temperature: 5000K
Average Life - hrs: 18000
Length: 96 in.
CRI: 82
Contains Mercury: Yes
Description
Fluorescent; Bulb: T8; Base: R17d; 86W; Lamp Style: Linear; 216V; Color: Daylight; Average Life - hrs: 18000; Lumens: 8200; Color Temperature: 5000K