CURRENT POWERED BY GE #F32T8SXLSPX35ECO

Fluorescent, T8, 2-Pin G13, 32W,

SKU: 04316873094
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 32W
Lamp Style: Linear
Lumens: 2850
Color Temperature: 3500K
Average Life - hrs: 55000
Length: 48 in.
CRI: 85
Contains Mercury: Yes
Manufacturer Series: Ecolux®
Description
Fluorescent; Bulb: T8; Base: 2-Pin G13; 32W; Lamp Style: Linear; Average Life - hrs: 55000; Lumens: 2850; Color Temperature: 3500K
Additional Info: Diameter: 1 in.