Menu Search
Fluorescent Light Bulbs Fluorescent, T8, 2-Pin G13, 32W,
CURRENT POWERED BY GE #F32T8/XL/SPX35E2

GEĀ® Fluorescent, T8, 2-Pin G13, 32W,

SKU # 04316868855
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Case of 36
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 32W
Lamp Style: Linear
Lumens: 2925
Color Temperature: 3500K
Average Life - hrs: 40000
Length: 48 in.
CRI: 85
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 32W; Lamp Style: Linear; Average Life - hrs: 40000; Lumens: 2925; Color Temperature: 3500K

Additional Info: Diameter: 1 in.