CURRENT POWERED BY GE #F28T8SXLSPX35ECO

Fluorescent, T8, 2-Pin G13, 28W,

SKU: 04316893902
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 28W
Lamp Style: Spiral
Color: Cool White
Lumens: 2600
Color Temperature: 3500K
Average Life - hrs: 80000
Length: 48 in.
CRI: 82
Contains Mercury: Yes
Description
Fluorescent; Bulb: T8; Base: 2-Pin G13; 28W; Lamp Style: Spiral; Color: Cool White; Average Life - hrs: 80000; Lumens: 2600; Color Temperature: 3500K
Additional Info: Diameter: 1 in.