Menu Search
Fluorescent Light Bulbs Fluorescent, T8, 2-Pin G13, 25W, 100V

CURRENT POWERED BY GE #F25T8XL/SPX41ECO

Ecolux® Fluorescent, T8, 2-Pin G13, 25W, 100V

SKU #04316815491
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Case of 24
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 25W
Lamp Style: Linear
Voltage: 100V
Lumens: 2150
Color Temperature: 4100K
Average Life - hrs: 40000
Length: 36 in.
CRI: 85
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 25W; Lamp Style: Linear; 100V; Average Life - hrs: 40000; Lumens: 2150; Color Temperature: 4100K

Additional Info: Diameter: 1 in.