Menu Search
Fluorescent Light Bulbs Fluorescent, T8, 2-Pin G13, 25W, 100V
CURRENT POWERED BY GE #F25T8XL/SPX30ECO

Ecolux® Fluorescent, T8, 2-Pin G13, 25W, 100V

SKU # 04316815489
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Case of 24
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 25W
Lamp Style: Linear
Voltage: 100V
Color: Warm White
Lumens: 2150
Color Temperature: 3000K
Average Life - hrs: 40000
Length: 35.78 in.
CRI: 85
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 25W; Lamp Style: Linear; 100V; Color: Warm White; Average Life - hrs: 40000; Lumens: 2150; Color Temperature: 3000K

Additional Info: Diameter: 1 in.