Menu Search
Fluorescent Light Bulbs Fluorescent, T8, 2-Pin G13, 25W,

CURRENT POWERED BY GE #F32T8/25WSPX30EC

Ecolux® Fluorescent, T8, 2-Pin G13, 25W,

SKU #04316872128
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Case of 36
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 25W
Lamp Style: Linear, Energy Saving
Color: Warm White
Lumens: 2500
Color Temperature: 3000K
Average Life - hrs: 50000
Length: 47.78 in.
CRI: 85
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 25W; Lamp Style: Linear, Energy Saving; Color: Warm White; Average Life - hrs: 50000; Lumens: 2500; Color Temperature: 3000K

Additional Info: Diameter: 1 in.