Menu Search
Fluorescent Light Bulbs Fluorescent, T8, 2-Pin G13, 17W, 70V

CURRENT POWERED BY GE #F17T8XLSPX65ECO

Ecolux® Fluorescent, T8, 2-Pin G13, 17W, 70V

SKU #04316816092
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Case of 24
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 17W
Lamp Style: Linear
Voltage: 70V
Lumens: 1250
Color Temperature: 6500K
Average Life - hrs: 40000
Length: 23.78 in.
CRI: 78
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 17W; Lamp Style: Linear; 70V; Average Life - hrs: 40000; Lumens: 1250; Color Temperature: 6500K

Additional Info: Diameter: 1 in.