CURRENT POWERED BY GE #F17T8XL/SPX41ECO

Fluorescent, T8, 2-Pin G13, 17W, 70V

SKU: 04316815484
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 17W
Lamp Style: Linear
Voltage: 70V
Lumens: 1350
Color Temperature: 4100K
Average Life - hrs: 40000
Length: 24 in.
CRI: 85
Contains Mercury: Yes
Manufacturer Series: Ecolux®
Description
Fluorescent; Bulb: T8; Base: 2-Pin G13; 17W; Lamp Style: Linear; 70V; Average Life - hrs: 40000; Lumens: 1350; Color Temperature: 4100K
Additional Info: Diameter: 1 in.