Menu Search
Fluorescent Light Bulbs Fluorescent, T8, 2-Pin G13, 17W, 70V
CURRENT POWERED BY GE #F17T8XL/SPX30ECO

Ecolux® Fluorescent, T8, 2-Pin G13, 17W, 70V

SKU # 04316815481
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Case of 24
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 17W
Lamp Style: Linear
Voltage: 70V
Color: Warm White
Lumens: 1350
Color Temperature: 3000K
Average Life - hrs: 40000
Length: 24 in.
CRI: 85
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 17W; Lamp Style: Linear; 70V; Color: Warm White; Average Life - hrs: 40000; Lumens: 1350; Color Temperature: 3000K

Additional Info: Diameter: 1 in.