Menu Search

CURRENT POWERED BY GE #F17T8/SPX30/ECO

Ecolux® Starcoat® Fluorescent, T8, 2-Pin G13, 17W, 210V

SKU: 04316845742
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 17W
Lamp Style: Tubular
Voltage: 210V
Color: Warm White
Lumens: 1350
Color Temperature: 3000K
Average Life - hrs: 30000
Length: 24 in.
CRI: 85
Packaging: 24/Case
Contains Mercury: Yes
Description
Fluorescent; Bulb: T8; Base: 2-Pin G13; 17W; Lamp Style: Tubular; 210V; Color: Warm White; Average Life - hrs: 30000; Lumens: 1350; Color Temperature: 3000K