Menu Search
Fluorescent Light Bulbs Fluorescent, T8, 2-Pin G13, 15W, 55V

CURRENT POWERED BY GE #F15T8/WW

Fluorescent, T8, 2-Pin G13, 15W, 55V

SKU #04316810147
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 24
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 15W
Lamp Style: Linear
Voltage: 55V
Color: Warm White
Lumens: 845
Color Temperature: 3000K
Average Life - hrs: 7500
Length: 17.78 in.
CRI: 52
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 15W; Lamp Style: Linear; 55V; Color: Warm White; Average Life - hrs: 7500; Lumens: 845; Color Temperature: 3000K

Additional Info: Diameter: 1 in.