Menu Search
CURRENT POWERED BY GE #F14T8/CW

Starcoat Fluorescent, T8, 2-Pin G13, 14W, 157V

SKU # 04316810104
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 14W
Lamp Style: Tubular
Voltage: 157V
Color: Cool White
Lumens: 685
Color Temperature: 4100K
Average Life - hrs: 7500
Length: 15 in.
CRI: 60
Packaging: 24/Case
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 14W; Lamp Style: Tubular; 157V; Color: Cool White; Average Life - hrs: 7500; Lumens: 685; Color Temperature: 4100K