Menu Search
CURRENT POWERED BY GE #F64T6/CW

Fluorescent, T6, 1-Pin Fa8, 40W

SKU # 04316810805
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T6
Bulb: T-6
Base: 1-Pin (Fa8)
Watts: 40W
Lamp Style: Tubular, Instant Start
Color: TL850
Lumens: 2800
Color Temperature: 4100K
Average Life - hrs: 7500
Length: 64 in.
CRI: 60
Packaging: 24/Case
Contains Mercury: Yes

Fluorescent; Bulb: T6; Base: 1-Pin Fa8; 40W; Lamp Style: Tubular, Instant Start; Color: TL850; Average Life - hrs: 7500; Lumens: 2800; Color Temperature: 4100K