Menu Search
CURRENT POWERED BY GE #F8T5/WW

Starcoat Fluorescent, T5, 2-Pin G5, 8W, 140V

SKU # 04316810064
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 8W
Lamp Style: Tubular, Preheat
Voltage: 140V
Color: Warm White
Lumens: 410
Average Life - hrs: 5000
Length: 12 in.
CRI: 52
Packaging: 24/Case
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 8W; Lamp Style: Tubular, Preheat; 140V; Color: Warm White; Average Life - hrs: 5000; Lumens: 410; Color Temperature: