CURRENT POWERED BY GE #F54T5830HOECOCVG

Fluorescent, T5, 2-Pin G5, 54W

SKU: 04316848433
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 54W
Lamp Style: Tubular, Rapid Start, Shatter Resistant
Color: Warm White
Lumens: 4560/4850
Color Temperature: 3000K
Average Life - hrs: 30000
Length: 45.2 in.
CRI: 85
Packaging: 40
Contains Mercury: Yes
Manufacturer Series: GEcolux® covRguard® Starcoat®
Description
Fluorescent; Bulb: T5; Base: 2-Pin G5; 54W; Lamp Style: Tubular, Rapid Start, Shatter Resistant; Color: Warm White; Average Life - hrs: 30000; Lumens: 4560/4850; Color Temperature: 3000K