Menu Search
Fluorescent Light Bulbs Fluorescent, T5, 2-Pin G5, 54W
CURRENT POWERED BY GE #F54T5/841ECO/PRO

Ecolux® Starcoat® Fluorescent, T5, 2-Pin G5, 54W

SKU # 04316861361
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 54W
Lamp Style: Tubular
Lumens: 5000
Color Temperature: 4100K
Average Life - hrs: 17000
Length: 45.2 in.
CRI: 85
Packaging: 40 Case
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 54W; Lamp Style: Tubular; Average Life - hrs: 17000; Lumens: 5000; Color Temperature: 4100K