Menu Search
Fluorescent Light Bulbs Fluorescent, T5, 2-Pin G5, 35W, 209V
CURRENT POWERED BY GE #F35W/T5/841ECO

Ecolux® Fluorescent, T5, 2-Pin G5, 35W, 209V

SKU # 04316846735
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Case of 40
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 35W
Lamp Style: Linear
Voltage: 209V
Lumens: 3650
Color Temperature: 4100K
Average Life - hrs: 30000
Length: 57.1 in.
CRI: 85
Contains Mercury: Yes

Additional Info: Diameter: 0.625 in.