Menu Search

CURRENT POWERED BY GE #F28WT5/835HL/ECO

Ecolux® Starcoat® Fluorescent, T5, 2-Pin G5, 28W

SKU: 04316871653
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 28W
Lamp Style: Tubular
Lumens: 3050
Color Temperature: 3500K
Average Life - hrs: 20000
Length: 45.2 in.
CRI: 85
Packaging: 40 Case
Contains Mercury: Yes
Description
Fluorescent; Bulb: T5; Base: 2-Pin G5; 28W; Lamp Style: Tubular; Average Life - hrs: 20000; Lumens: 3050; Color Temperature: 3500K