Menu Search
Fluorescent Light Bulbs Fluorescent, T5, 2-Pin G5, 28W, 167V
CURRENT POWERED BY GE #F28W/T5/830/ECO

Ecolux® Fluorescent, T5, 2-Pin G5, 28W, 167V

SKU # 04316846704
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Case of 40
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 28W
Lamp Style: Linear
Voltage: 167V
Color: Warm White
Lumens: 2900
Color Temperature: 3000K
Average Life - hrs: 30000
Length: 45.2 in.
CRI: 85
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 28W; Lamp Style: Linear; 167V; Color: Warm White; Average Life - hrs: 30000; Lumens: 2900; Color Temperature: 3000K