Menu Search
CURRENT POWERED BY GE #F24W/T5/835/ECO

Ecolux® Fluorescent, T5, 2-Pin G5, 24W, 75V

SKU # 04316846700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 24W
Lamp Style: Linear
Voltage: 75V
Color: Warm White
Lumens: 2000
Color Temperature: 3500K
Average Life - hrs: 30000
Length: 21.6 in.
CRI: 85
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 24W; Lamp Style: Linear; 75V; Color: Warm White; Average Life - hrs: 30000; Lumens: 2000; Color Temperature: 3500K

Additional Info: Diameter: 0.625 in.