Menu Search
CURRENT POWERED BY GE #F21W/T5/841/ECO

Ecolux® Fluorescent, T5, 2-Pin G5, 21W, 123V

SKU # 04316846687
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 21W
Lamp Style: Linear
Voltage: 123V
Color: Warm White
Lumens: 2100
Color Temperature: 4100K
Average Life - hrs: 30000
Length: 33.4 in.
CRI: 85
Contains Mercury: Yes

Additional Info: Diameter: 0.625 in.