CURRENT POWERED BY GE #F21W/T5/835/ECO

Fluorescent, T5, 2-Pin G5, 21W, 123V

SKU: 04316846684
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 21W
Lamp Style: Linear
Voltage: 123V
Color: Warm White
Lumens: 2100
Color Temperature: 3500K
Average Life - hrs: 30000
Length: 33.4 in.
CRI: 85
Contains Mercury: Yes
Manufacturer Series: Ecolux®
Description
Fluorescent; Bulb: T5; Base: 2-Pin G5; 21W; Lamp Style: Linear; 123V; Color: Warm White; Average Life - hrs: 30000; Lumens: 2100; Color Temperature: 3500K