Menu Search
CURRENT POWERED BY GE #F4T5/WW/CB

Fluorescent, T5, 2-Pin G13, 4W

SKU # 04316829089
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G13
Watts: 4W
Lamp Style: Tubular, Preheat
Color: Warm White
Lumens: 140
Color Temperature: 3000K
Average Life - hrs: 5000
Length: 6 in.
CRI: 62
Packaging: 10/Case
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G13; 4W; Lamp Style: Tubular, Preheat; Color: Warm White; Average Life - hrs: 5000; Lumens: 140; Color Temperature: 3000K