CURRENT POWERED BY GE #F48T12/CW/CVG

Fluorescent, T12, R17d, 60W, 256V

SKU: 04316840127
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 60W
Lamp Style: Linear
Voltage: 256V
Lumens: 3930
Color Temperature: 4100K
Average Life - hrs: 12000
Length: 48 in.
CRI: 60
Contains Mercury: Yes
Description
Fluorescent; Bulb: T12; Base: R17d; 60W; Lamp Style: Linear; 256V; Average Life - hrs: 12000; Lumens: 3930; Color Temperature: 4100K