Menu Search
CURRENT POWERED BY GE #F40/UT/ECO/UPC

Ecolux® Fluorescent, T12, 2-Pin G13, 40W

SKU # 04316866650
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 40W
Lamp Style: Tubular
Color: Cool White
Lumens: 2100
Color Temperature: 4100K
Average Life - hrs: 15000
Length: 48 in.
CRI: 87
Packaging: 30/Case
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 40W; Lamp Style: Tubular; Color: Cool White; Average Life - hrs: 15000; Lumens: 2100; Color Temperature: 4100K