Menu Search
Fluorescent Light Bulbs Fluorescent, T12, 2-Pin G13, 15W

CURRENT POWERED BY GE #F15T12/KB-6PK

Ecolux® Fluorescent, T12, 2-Pin G13, 15W

SKU #04316822745
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 15W
Lamp Style: Tubular, Preheat
Color: Warm White
Lumens: 760
Color Temperature: 3000K
Average Life - hrs: 9000
Length: 18 in.
CRI: 70
Packaging: 6 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 15W; Lamp Style: Tubular, Preheat; Color: Warm White; Average Life - hrs: 9000; Lumens: 760; Color Temperature: 3000K

Additional Info: Diameter: 1.5 in.