Menu Search

CURRENT POWERED BY GE #F36T12/CW

Fluorescent, T12, 1-Pin Fa8, 30W

SKU: 04316810709
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 1-Pin (Fa8)
Watts: 30W
Lamp Style: Tubular, Instant Start
Color: Cool White
Lumens: 2000
Color Temperature: 4100K
Average Life - hrs: 7500
Length: 36 in.
CRI: 60
Packaging: 24/Case
Contains Mercury: Yes
Description
Fluorescent; Bulb: T12; Base: 1-Pin Fa8; 30W; Lamp Style: Tubular, Instant Start; Color: Cool White; Average Life - hrs: 7500; Lumens: 2000; Color Temperature: 4100K