Menu Search
CURRENT POWERED BY GE #F32T8SPX35ECOCVG

covRguard® Fluorescent Lamp, 32W Fluorescent T8

SKU # 04316841126
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Lamp
Bulb Shape: T8
Bulb: Fluorescent T8
Base: Medium Bi-Pin (G13)
Watts: 32W
Lamp Style: Shatter-Resistant
Lumens: 2860
Color Temperature: 3500K
Average Life - hrs: 30000
Length: 47.78 in.

Additional Info: Diameter: 1 in.