Menu Search
Fluorescent Light Bulbs Fluorescent Lamp, 32W Fluorescent T8
CURRENT POWERED BY GE #F32T8/GO/ECOCVG

covRguard® Fluorescent Lamp, 32W Fluorescent T8

SKU # 04316825784
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Case of 15
Unable to add item to cart. Please try again.
Type: Fluorescent Lamp
Bulb Shape: T8
Bulb: Fluorescent T8
Base: Medium Bi-Pin (G13)
Watts: 32W
Lamp Style: Shatter-Resistant
Color: Gold
Lumens: 2280
Average Life - hrs: 15000
Length: 47.78 in.

Additional Info: Diameter: 1 in.