Menu Search

CURRENT POWERED BY GE #G30T8

Fluorescent Lamp, 30W Fluorescent T8

SKU: 04316811080
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent Lamp
Bulb Shape: T8
Bulb: Fluorescent T8
Base: Medium Bi-Pin (G13)
Watts: 30W
Lamp Style: Germicidal
Color: Clear
Average Life - hrs: 7500
Length: 36 in.
Additional Info: Diameter: 1 in.; Finish: Clear