CURRENT POWERED BY GE #G15T8

Fluorescent Lamp, 15W T8

SKU: 04316811078
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent Lamp
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 15W
Lamp Style: Germicidal
Color: Clear
Lumens: 2860 Initial / 2680 Mean
Color Temperature: 3500K
Average Life - hrs: 7500
Length: 18 in.
Packaging: 36
Additional Info: Diameter: 1 in.; Finish: Clear