CURRENT POWERED BY GE #F32T8XLSPX35ECOC

Fluorescent Bulb, 32WW T-8

SKU: 04316815973
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fluorescent Bulb
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 32W
Lamp Style: Shatter Resistant, Speciality
Lumens: 2860 Initial / 2680 Mean
Color Temperature: 3500K
Average Life - hrs: 36000
Length: 48 in.
CRI: 85
Packaging: 36
Additional Info: Bulb Material: Soda Lime, Open Circuit Voltage (rapid start) Min: 315.00 V at 10 deg C, Current Crest Factor: 1.7