Menu Search
Fluorescent Light Bulbs Compact Fluorescent Light Bulb 26W W T4
CURRENT POWERED BY GE #F26DBX/841/ECO

Ecolux® Compact Fluorescent Light Bulb 26W W T4

SKU # 04316897609
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Compact Fluorescent Light Bulb
Bulb Shape: T4
Bulb: T-4
Base: G24d-3
Watts: 26W
Lamp Style: Plug-In
Voltage: 105V
Color: Cool White
Lumens: 1710
Color Temperature: 4100K
Average Life - hrs: 10000
Length: 6.67 in.
CRI: 82