Menu Search
Fluorescent Light Bulbs Compact Fluorescent Light Bulb 18W W T4

CURRENT POWERED BY GE #F18DBX/841/ECO

Ecolux® Compact Fluorescent Light Bulb 18W W T4

SKU #04316897580
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Compact Fluorescent Light Bulb
Bulb Shape: T4
Bulb: T-4
Base: G24d-2
Watts: 18W
Lamp Style: Plug-In
Voltage: 100V
Color: Warm White
Lumens: 1200
Color Temperature: 4100K
Average Life - hrs: 10000
Length: 6.06 in.
CRI: 82