LEVITON #26720-300

Lampholder, 75W, 600V, GX23/2Pin Base, White, Vertical Snap-In Mount, Quick-Connect Terminals

SKU: 07847785366
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Fluorescent
Base Type: GX23, 2Pin
Max Watts: 75W
Voltage: 600V
Construction Style: Standard
Mounting: Vertical Snap-In
Terminals: Quick Connect
Color: White
Fluorescent Lamp Holders: Type - Compact Fluorescent; Base Type - GX23, 2Pin; Max Watts - 75W; Voltage - 600V; Construction Style - Standard; Mounting - Vertical Snap-In; Terminals - Quick-Connect ; Color - White; Additional Information - Material: Thermoplastic
Additional Info: Material: Thermoplastic