LEVITON #464

Lampholder, 660W, 600V, Recessed Double Contact/Plunger Base, White, Screw Mount, Screw Terminals

SKU: 07847711770
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: High Output Fluorescent
Base Type: Recessed Double Contact, Plunger
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal
Mounting: Screw Mounting
Terminals: Screw
Color: White
Description
Fluorescent Lamp Holders: Type - High Output Fluorescent; Base Type - Recessed Double Contact, Plunger; Max Watts - 660W; Voltage - 600V; Construction Style - Pedestal; Mounting - Screw Mounting; Terminals - Screw; Color - White