Menu Search
LEVITON #465

Lampholder, 660W, 600V, Recessed Double Contact/Fixed Base, White, Screw Mount, Screw Terminals

SKU # 07847711771
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Output Fluorescent
Base Type: Recessed Double Contact, Fixed
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal
Mounting: Screw Mounting
Terminals: Screw
Color: White

Fluorescent Lamp Holders: Type - High Output Fluorescent; Base Type - Recessed Double Contact, Fixed; Max Watts - 660W; Voltage - 600V; Construction Style - Pedestal; Mounting - Screw Mounting; Terminals - Screw; Color - White