Lampholder, 660W, 1000V, Single-Pin/Plunger Base, White, Snap-In Mount, Quickwire Terminals

SKU: 07847710769
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Slimline Fluorescent
Base Type: Single-Pin, Plunger
Max Watts: 660W
Voltage: 1000V
Construction Style: Multi-fingered Clips
Mounting: Snap-In
Terminals: Quickwire
Color: White
Fluorescent Lamp Holders: Type - Slimline Fluorescent; Base Type - Single-Pin, Plunger; Max Watts - 660W; Voltage - 1000V; Construction Style - Multi-fingered Clips; Mounting - Snap-In; Terminals - Quickwire; Color - White