Menu Search
Fluorescent Lamp Holders Lamp Holder, Fluorescent, Short Pedestal, 660W, 600V
LEVITON #13451-20

Lamp Holder, Fluorescent, Short Pedestal, 660W, 600V

SKU # 07847712934
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standard Linear Fluorescent
Base Type: Medium Bi-Pin, Straight-In T8
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal, Short
Mounting: Slide-On
Length: 1.34 in.
Terminals: Quickwire
Color: White

Additional Info: T8 Lamp Only