LEVITON #13556-W

Lamp Holder, Fluorescent, Shallow Pedestal, 660W

SKU: 07847706092
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: High Output Jacketed Fluorescent
Base Type: Recessed Double Contact, Plunger
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal, Shallow Base
Mounting: Grooved, 20Ga Panel
Terminals: Quickwire
Color: White